Zoro Homepage

Joint Sealant Ribbon, 1/2 In. W, 150 Ft. L

  • Mfr # 28314

  • Zoro # G5138156


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Thickness
0.2 in
Color
White
Backing Material
PTFE
Tape Type
Joint Sealant Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28314
Zoro #
G5138156
UPC #
815443015050
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1/2 in
Overall Length
150 ft
Thickness
0.2 in
For Maximum Thread Diameter
1/2 in

Details

Item
Gasket-Making Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Joint Sealant Tape
Standards
FDA Compliant 21 CFR 175.105-+, FDA Compliant 21 CFR 177.1550, UL Listed
Liquid Pressure Range
0 to 3000 psi
Gas Pressure Range
0 to 232 psi
Maximum Operating Pressure for Gases
232 psi
Maximum Operating Temperature
600 Degrees F
Specific Sealing Application
For Food Applications, For Compressed Air Systems, General Purpose Thread Sealing
Minimum Operating Temperature
-450 Degrees F
Series
POLY-TEMP(R)
Non-Toxic
Yes
Maximum Operating Pressure for Liquids
3,000 psi
For Material Type
Copper, Steel
Minimum Linear Density
0.7 g/cc
For Fluid Type
Oxygen
Maximum Linear Density
0.8 g/cc
Resistance Properties
Chemical Resistant
Industry Application
Industrial
Linear Density Range
0.45 to 0.55sg, compressed to 2.0 to 2.1sg

Description

Gasket-Making Tape, Specific Sealing Application For Food Applications, For Compressed Air Systems, General Purpose Thread Sealing, Series POLY-TEMP(R), Overall Width 1/2 in, Overall Length 150 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Operating Pressure for Liquids 3,000 psi, Maximum Operating Pressure for Gases 232 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.7 g/cc, Color White, Tape Type Joint Sealant Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.