Low Dens Thread Seal Tape, 1/2"X 1296"
Mfr # 26140
Zoro # G7982969
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Material
Polytetrafluoroethylene (PTFE)
Overall Width
1/2 in
Overall Length
1296 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26140
Zoro #
G7982969
UPC #
815443013926
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1/2 in
Overall Length
1296 in
Details
Item
Low Dens Thread Seal Tape,1/2"X 1296"
Material
Polytetrafluoroethylene (PTFE)
Color
White
Description
Low Dens Thread Seal Tape,1/2 In.X 1296 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.