Zoro Homepage

Lubricant, 14 oz, Aerosol Can, Mineral Oil, Black

  • Mfr # 17055

  • Zoro # G5007655


product price: $14.49
/ea

Key Features

Application
For Lubrication
Lubricant Type
Lubricant
Base Formulation
Mineral Oil
Container Type
Aerosol Can
Net Weight
20 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17055
Zoro #
G5007655
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz.
Container Size
20 oz

Details

Application
For Lubrication
Lubricant Type
Lubricant
Base Formulation
Mineral Oil
Container Type
Aerosol Can
Net Weight
20 oz.
Min. Operating Temp.
-60 Degrees F
Maximum Operating Temperature
122 Degrees F
Flash Point
Less Than 80 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Black
Lubricant Container
Aerosol Can
VOC Content
43 %
Lubricant NSF Rating
Not Rated
Item
General Purpose Lubricant
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Green Environmental Attribute
Meets SCAQMD Requirements
Max. Operating Temp.
122 Degrees F
Standards
CFC Free
Specific Gravity
0.80
Lubricant Application
General Purpose Lubricant
Operating Temp. Range
-60 Degrees to 122 Degrees F
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flammability
Flammable
50 State VOC Compliant
No
Net Fill
14 oz
Lubricant Base
Mineral Oil
Series
OPEN GEAR LUBE
Physical Form
Liquid
Additive Included
PTFE
Aerosol Container Net Fill
14 oz
Base Lubricant
Mineral Oil
Container Capacity
20 oz
Post-Application Film
Wet
Product Type
General Purpose Lubricant
Metal Detectable Container
Metal Detectable
Operating Temperature - Maximum
122 Degrees F
Aerosol Container Delivery Method
Wide Spray
Odor
Not Odorless
Primary Additives
No Additives
Operating Temperature - Minimum
-60 Degrees F

Description

General Purpose Lubricant, Wet, Anti-Seize Technology, OPEN GEAR LUBE, Net Fill 14 oz, Container Size 20 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 122 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 43 Percent, Lubricant Color Black, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point Less Than 80 Degrees F, Standards CFC Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.