Zoro Homepage

Nuclear Grade Anti-Seize, SS Base, Silver

  • Mfr # 63025

  • Zoro # G5359921


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
Nuclear Grade Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Standards
APP-GW-Z0-602, D50YP12
Series
63000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63025
Zoro #
G5359921
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
Nuclear Grade Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Standards
APP-GW-Z0-602, D50YP12
Series
63000
VOC Content
Less Than 1%
Green Environmental Attribute
Meets SCAQMD Requirements
Item
Nuclear Grade Anti-Seize
Specific Gravity
1.20
Flash Point
470 Degrees F
Application
Gears, Cables, Chains, Sprockets
Container Type
Can
Color
Silver
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Maximum Pressure
Not Rated
Odorless
No
Metal Free
No
Operating Temp. Range
-50 Degrees to 2400 Degrees F
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Flammability
Non-Flammable
50 State VOC Compliant
Yes
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
2,400 Degrees F
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Water Resistance
Yes
Container Capacity
38 oz
Conductivity
Conductive
For Use On Plastics
Not Recommended for Plastics
Metal Detectable Container
Metal Detectable
Base Anti-Seize Compound
Stainless Steel
Primary Additives
Graphite
Odor
Not Odorless

Description

Nuclear Grade Anti-Seize, 38 oz, Can, Stainless Steel, Paste, 63000, -50 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Silver, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.