Shop ANTI-SEIZE TECHNOLOGY

Pipe Thread Sealant Off-White, Paste

  • Mfr # 22020
  • Zoro # G2935180

product price: 
$
7.99
/ea

Key Features

Container Size
0.7 fl oz
Container Type
Tube
Color
Off-White
Chemical Base
PTFE
Product Form
Paste
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22020
Zoro #
G2935180
UPC #
-
Country of Origin
United States
Item
Pipe Thread Sealant
Container Type
Tube
Color
Off-White
Chemical Base
PTFE
Product Form
Paste
Resistance Properties
Tube
Begins to Harden
Immediate
Temp. Range
-65 to 375 Degrees F
Sealant Base
PTFE, Anaerobic
Full Cure
Immediate
Application
Fittings, Gauges, Hydraulic and Pneumatic Lubrication, Metal Threads, Pipes, Refrigerant Systems,Stem, Steel and Brass, Valves
Type
Paste
For Use On
Connections in Hydraulic, Pneumatic, Lubrication, Steam, and Refrigerant Systems
Flash Point
200 Degrees F
Specific Gravity
1.1
Viscosity
150,000 to 350,000cP
Characteristics
Anaerobic Sealant with PTFE
Sealant Container
Bottle
Standards
UL Listed
Working Time
2 hr
For Material Type
Aluminum, Brass, Steel
Compatible Materials
Aluminum, Brass, Steel
Specific Sealing Application
For Hydraulic Systems, General Purpose Thread Sealing
Minimum Viscosity
150,000 cps
Cure Type
Anaerobic
Storage Requirements
Less Than90 Degrees F
Maximum Viscosity
350,000 cps
Features
Solvent Free
Sealing Application
For Hydraulic and Pneumatic Systems, General Purpose
Compatible Primer Series
Primer N or T
VOC Content Weight Percentage
0.15%
Industry Application
General Purpose
For Fluid Type
Ethanol, Gases, Fuels
Shelf Life
1 yr
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Maximum Operating Pressure for Gases
1,000 psi
Min Operating Temperature Range
-69 to -40 Degrees F
Minimum Operating Temperature
-65 Degrees F
Brand & Series
ANTI-SEIZE TECHNOLOGY
Primer Required
Yes
Compatible Fluids
Air, Automotive Fluids, Ethanol
Maximum Operating Pressure for Liquids
1,000 psi
Maximum Operating Temperature
300 Degrees F
Full Cure Time
Immediate
Wire Color
Off-White

Dimensions

Container Size
0.7 fl oz
Size
20 mL
Container Size Range
5 oz and Under
Container Size and Type
0.7 fl oz Tube
For Maximum Thread Diameter
3 in
Fits Chest Size
Solvent Free

Description

Pipe Thread Sealant, Cure Type Anaerobic, Container Size 0.7 fl oz, Container Type Tube, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 1,000 psi, Maximum Operating Pressure for Liquids 1,000 psi, Color Off-White, For Fluid Type Ethanol, Gases, Fuels, For Material Type Aluminum, Brass, Steel, Specific Sealing Application For Hydraulic Systems, General Purpose Thread Sealing, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.