Shop ANTI-SEIZE TECHNOLOGY
See all product information
Create Account
PTFE Gasket Tape, 2"X .04"
- Mfr # 38203
- Zoro # G7983370
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Material
Polytetrafluoroethylene (PTFE)
Overall Width
2 in
Overall Length
600 in
Thickness
0.040"
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38203
- Zoro #
- G7983370
- UPC #
- 815443015890
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 in
- Overall Length
- 600 in
- Thickness
- 0.040"
Details
- Item
- PTFE Gasket Tape, 2"X .04"
- Material
- Polytetrafluoroethylene (PTFE)
- Color
- White
Description
PTFE Gasket Tape,2 In.X .04 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.