Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Compound, 09RC Series, Green, Liquid, 250mL, Bottle

  • Mfr # 39093

  • Zoro # G9711685


product price: $45.79
/ea
Sold in multiples of 2 for $91.58

Key Features

Color
Green
Compatible Materials
Aluminum, Brass, Bronze, Steel, Titanium
Application
Bearings and Housings
Container Size
8.5 fl oz
Operating Temperature Range
-65 Degrees F to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39093
Zoro #
G9711685
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8.5 fl oz
Maximum Gap Fill Size
0.005 in
Size
250mL
Gap Fill Size
0.005 in
Gap Fill Size - Retaining Compounds
0.005 in
Container Size - Adhesives
8.45 oz
Filling Gap Size
Up to .005"

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Aluminum, Brass, Bronze, Steel, Titanium
Application
Bearings and Housings
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Shear Strength
2,000 psi
Standards
ASTM D-5363 AN0411, MIL-R-46082B Type III, RoHS Compliant
Optimal Usage Temperature
80 Degrees F
Series
09RC
Max. Temp. (F)
300 Degrees F
Primer
N
Physical Form
Liquid
Compound Type
Liquid
Full Cure
24 hr
Container Type - Adhesives
Bottle
Characteristics
Fast Curing, Single Component, Solvent Free
VOC Content Weight Percentage
0.5%
Working Time
5 min
For Material Type
Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys
Clean Up Method
Solvent, Wire Brush
Storage Requirements
Less Than80 Degrees F
Minimum Viscosity
125 cps
Cure Type
Anaerobic
Chemical Base
Dimethyacrylate
Compatible Primer Series
Excel 611, Excel 612
Full Cure Time
1 day
Minimum Operating Temperature
-65 Degrees F
Maximum Viscosity
125 cps
Specific Gravity
1.1
Primer Required
Yes
Container Type
Bottle
Product Form
Liquid
Flash Point
200 Degrees F
Non-Toxic
No
Maximum Operating Temperature
300 Degrees F
Shelf Life
1.5 yr
Shear Strength (PSI)
2,000 psi

Description

Retaining Compound, For Material Type Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys, Series 09RC, Container Size 8.5 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.005 in, Working Time 5 min, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 2,000 psi, Standards ASTM D-5363 AN0411, MIL-R-46082B Type III, RoHS Compliant, Primer Required Yes, Chemical Base Dimethyacrylate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.