Zoro Homepage

Retaining Compound, 09RC Series, Green, Liquid, 50ml, Bottle

  • Mfr # 39092

  • Zoro # G9711694


product price: $13.19
/ea
Sold in multiples of 6 for $79.14

Key Features

Color
Green
Compatible Materials
Aluminum, Brass, Bronze, Steel, Titanium
Application
Bearings and Housings
Container Size
1.7 fl oz
Operating Temperature Range
-65 Degrees F to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39092
Zoro #
G9711694
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Maximum Gap Fill Size
0.005 in
Size
50ml
Gap Fill Size
0.005 in
Filling Gap Size
Up to .005"
Gap Fill Size - Retaining Compounds
0.005 in
Container Size - Adhesives
1.69 oz

Description

Retaining Compound, For Material Type Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys, Series 09RC, Container Size 1.7 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.005 in, Working Time 5 min, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 2,000 psi, Standards ASTM D-5363 AN0411, MIL-R-46082B Type III, RoHS Compliant, Primer Required Yes, Chemical Base Dimethyacrylate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.