Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Compound, 20RC Series, Green, Liquid, 250mL, Bottle

  • Mfr # 39203

  • Zoro # G9711667


product price: $44.15
/ea
Sold in multiples of 2 for $88.30

Key Features

Color
Green
Compatible Materials
Aluminum, Brass, Bronze, Steel, Titanium
Application
Bearings and Housings
Container Size
8.5 fl oz
Operating Temperature Range
-65 Degrees F to 350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39203
Zoro #
G9711667
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8.5 fl oz
Maximum Gap Fill Size
0.015 in
Size
250mL
Gap Fill Size
0.005 in
Filling Gap Size
Up to .005"
Container Size - Adhesives
8.45 oz
Gap Fill Size - Retaining Compounds
0.005 in

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Aluminum, Brass, Bronze, Steel, Titanium
Application
Bearings and Housings
Operating Temperature Range
-65 Degrees F to 350 Degrees F
Shear Strength
2,500 psi
Physical Form
Liquid
Compound Type
Liquid
Optimal Usage Temperature
80 Degrees F
Characteristics
Fast Curing, Single Component, Solvent Free
Primer
N
Series
20RC
Full Cure
24 hr
Max. Temp. (F)
300 Degrees F
Standards
MIL-R-46082B Type III, RoHS Compliant
Container Type - Adhesives
Bottle
Clean Up Method
Solvent, Wire Brush
Flash Point
200 Degrees F
Specific Gravity
1.1
For Material Type
Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys
Full Cure Time
1 day
Shelf Life
1.5 yr
Container Type
Bottle
Cure Type
Anaerobic
Storage Requirements
Less Than80 Degrees F
Maximum Viscosity
10,000 cps
Compatible Primer Series
Excel 611, Excel 612
Chemical Base
Polyglycol Dimethyacrylate
Working Time
5 min
VOC Content Weight Percentage
0.5%
Product Form
Liquid
Minimum Operating Temperature
-65 Degrees F
Primer Required
Yes
Maximum Operating Temperature
350 Degrees F
Retaining Compounds Properties
High Temperature Resistant
Minimum Viscosity
5,000 cps
Non-Toxic
No
Shear Strength (PSI)
2,000 psi

Description

Retaining Compound, For Material Type Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys, Retaining Compounds Properties High Temperature Resistant, Series 20RC, Container Size 8.5 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.015 in, Working Time 5 min, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 2,500 psi, Standards MIL-R-46082B Type III, RoHS Compliant, Primer Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.