Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Compound, 20RC Series, Green, Liquid, 50ml, Bottle

  • Mfr # 39202

  • Zoro # G9711676


product price: $13.19
/ea
Sold in multiples of 6 for $79.14

Key Features

Color
Green
Compatible Materials
Aluminum, Brass, Bronze, Steel, Titanium
Application
Bearings and Housings
Container Size
1.7 fl oz
Operating Temperature Range
-65 Degrees F to 350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39202
Zoro #
G9711676
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Maximum Gap Fill Size
0.015 in
Size
50ml
Gap Fill Size
0.005 in
Filling Gap Size
Up to .005"
Container Size - Adhesives
1.69 oz
Gap Fill Size - Retaining Compounds
0.005 in

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Aluminum, Brass, Bronze, Steel, Titanium
Application
Bearings and Housings
Operating Temperature Range
-65 Degrees F to 350 Degrees F
Shear Strength
2,500 psi
Series
20RC
Physical Form
Liquid
Optimal Usage Temperature
80 Degrees F
Max. Temp. (F)
300 Degrees F
Container Type - Adhesives
Bottle
Characteristics
Fast Curing, Single Component, Solvent Free
Compound Type
Liquid
Primer
N
Full Cure
24 hr
Standards
MIL-R-46082B Type III, RoHS Compliant
Compatible Primer Series
Excel 611, Excel 612
Specific Gravity
1.1
VOC Content Weight Percentage
0.5%
Maximum Viscosity
10,000 cps
Minimum Viscosity
5,000 cps
Product Form
Liquid
Chemical Base
Polyglycol Dimethyacrylate
Working Time
5 min
Maximum Operating Temperature
350 Degrees F
Primer Required
Yes
Container Type
Bottle
For Material Type
Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys
Full Cure Time
1 day
Clean Up Method
Solvent, Wire Brush
Storage Requirements
Less Than80 Degrees F
Flash Point
200 Degrees F
Shelf Life
1.5 yr
Minimum Operating Temperature
-65 Degrees F
Non-Toxic
No
Retaining Compounds Properties
High Temperature Resistant
Cure Type
Anaerobic
Shear Strength (PSI)
2,000 psi

Description

Retaining Compound, For Material Type Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys, Retaining Compounds Properties High Temperature Resistant, Series 20RC, Container Size 1.7 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.015 in, Working Time 5 min, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 2,500 psi, Standards MIL-R-46082B Type III, RoHS Compliant, Primer Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.