Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Compound, 35RC Series, Green, Liquid, 10ml, Bottle

  • Mfr # 39351

  • Zoro # G2935147


product price: $7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Color
Green
Compatible Materials
Steel
Application
Bearings and Housings
Container Size
0.34 fl oz
Operating Temperature Range
-65 Degrees F to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39351
Zoro #
G2935147
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
Maximum Gap Fill Size
0.005 in
Size
10ml
Gap Fill Size
0.005 in
Container Size - Adhesives
0.34 oz
Gap Fill Size - Retaining Compounds
0.005 in
Filling Gap Size
Up to .005"

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
Bearings and Housings
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Shear Strength
2,000 psi
Container Type - Adhesives
Bottle
Standards
MIL-R-46082B Type III
Characteristics
Fast Curing, Single Component, Solvent Free
Primer
N
Full Cure
24 hr
Max. Temp. (F)
300 Degrees F
Optimal Usage Temperature
80 Degrees F
Compound Type
Liquid
Physical Form
Liquid
Series
35RC
Retaining Compound Strength
High
VOC Content Weight Percentage
0.5%
Maximum Operating Temperature
300 Degrees F
Flash Point
200 Degrees F
Container Type
Bottle
Product Form
Liquid
Retaining Compounds Properties
High Strength
Maximum Viscosity
3 cps
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
Less Than100 Degrees F
Full Cure Time
1 day
Primer Required
Yes
Chemical Base
Polyglycol Dimethyacrylate
For Material Type
Stainless Steel, Steel
Non-Toxic
No
Specific Gravity
1.1
Cure Type
Anaerobic
Environment
Outdoor
Compatible Primer Series
Excel 611, Excel 612
Shear Strength (PSI)
2,000 psi

Description

Retaining Compound, For Material Type Stainless Steel, Steel, Retaining Compounds Properties High Strength, Series 35RC, Container Size 0.3 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.005 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 2,000 psi, Standards MIL-R-46082B Type III, Primer Required Yes, Chemical Base Polyglycol Dimethyacrylate, Compatible Primer Series Excel 611, Excel 612

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.