Zoro Homepage

Retaining Compound, 35RC Series, Green, Liquid, 250mL, Bottle

  • Mfr # 39353

  • Zoro # G9711642


product price: $46.15
/ea
Sold in multiples of 2 for $92.30

Key Features

Color
Green
Compatible Materials
Steel
Application
Bearings and Housings
Container Size
8.5 fl oz
Operating Temperature Range
-65 Degrees F to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39353
Zoro #
G9711642
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8.5 fl oz
Maximum Gap Fill Size
0.005 in
Size
250mL
Gap Fill Size
0.005 in
Container Size - Adhesives
8.45 oz
Gap Fill Size - Retaining Compounds
0.005 in
Filling Gap Size
Up to .005"

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
Bearings and Housings
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Shear Strength
2,000 psi
Physical Form
Liquid
Standards
MIL-R-46082B Type III
Series
35RC
Container Type - Adhesives
Bottle
Full Cure
24 hr
Compound Type
Liquid
Characteristics
Fast Curing, Single Component, Solvent Free
Max. Temp. (F)
300 Degrees F
Optimal Usage Temperature
80 Degrees F
Primer
N
Minimum Operating Temperature
-65 Degrees F
Retaining Compounds Properties
High Strength
Container Type
Bottle
Environment
Outdoor
Product Form
Liquid
Specific Gravity
1.1
Retaining Compound Strength
High
Flash Point
200 Degrees F
VOC Content Weight Percentage
0.5%
Cure Type
Anaerobic
For Material Type
Stainless Steel, Steel
Maximum Operating Temperature
300 Degrees F
Compatible Primer Series
Excel 611, Excel 612
Storage Requirements
Less Than100 Degrees F
Chemical Base
Polyglycol Dimethyacrylate
Maximum Viscosity
3 cps
Non-Toxic
No
Full Cure Time
1 day
Primer Required
Yes
Shear Strength (PSI)
2,000 psi

Description

Retaining Compound, For Material Type Stainless Steel, Steel, Retaining Compounds Properties High Strength, Series 35RC, Container Size 8.5 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.005 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 2,000 psi, Standards MIL-R-46082B Type III, Primer Required Yes, Chemical Base Polyglycol Dimethyacrylate, Compatible Primer Series Excel 611, Excel 612

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.