Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, ANTI-SEIZE TECHNOLOGY 42MS, Blue, Medium, Liquid, 0.34 fl oz, Bottle

  • Mfr # 39421

  • Zoro # G0472687


product price: $11.59
/ea

Key Features

Series
ANTI-SEIZE TECHNOLOGY 42MS
Color
Blue
Product Form
Liquid
Container Size
0.34 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39421
Zoro #
G0472687
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
For Maximum Thread Diameter
3/4 in
Size
10 mL
For Fastener Dia.
1/4 in to 3/4 in

Details

Item
Threadlocker
Series
ANTI-SEIZE TECHNOLOGY 42MS
Color
Blue
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys
Working Time
10 min
Threadlocker Disassembly
Removable
Temp. Range
0 Degrees to 300 Degrees F
Gap Fill
0.007 in
Viscosity
1,200 to 5,000 cP
Flash Point
200 Degrees F
Standards
AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant
Threadlocker Classification
Threadlocker
Specific Gravity
1.07
Chemical Type
Anaerobic
Application
Locks Screws in Place, Secures Bolts and Studs
Minimum Operating Temperature
-65 Degrees F
Chemical Base
Methacrylate
Primer Required
Yes
VOC Content Weight Percentage
1.5 %
Clean Up Method
Solvent, Wire Brush
Prevailing Torque
30 in-lb
Minimum Viscosity
1,200 cps
Maximum Viscosity
5,000 cps
Storage Requirements
Less Than80 Degrees F
Breakaway Torque
100 in-lb
Full Cure Time
1 day
Compatible Primer Series
Primer N, Primer T
Maximum Operating Temperature
300 Degrees F
Shelf Life
1.5 yr
Removal Method
Hand Tools

Description

Threadlocker, For Material Type Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys, Threadlocking Strength Medium, Color Blue, Series 42MS, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 10 min, Breakaway Torque 100 in-lb, Cure Type Anaerobic, Primer Required Yes, Compatible Primer Series Primer N, Primer T, Standards AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant, Chemical Base Methacrylate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.