Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, ANTI-SEIZE TECHNOLOGY 42MS, Blue, Medium, Liquid, 8.45 fl oz, Bottle

  • Mfr # 39423

  • Zoro # G9711624


product price: $63.29
/ea

Key Features

Series
ANTI-SEIZE TECHNOLOGY 42MS
Color
Blue
Product Form
Liquid
Container Size
8.45 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39423
Zoro #
G9711624
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8.45 fl oz
For Maximum Thread Diameter
3/4 in
For Fastener Dia.
1/4 in to 3/4 in
Size
250 mL

Details

Item
Threadlocker
Series
ANTI-SEIZE TECHNOLOGY 42MS
Color
Blue
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium
Working Time
10 min
Viscosity
1,200 to 5,000 cP
Gap Fill
0.007 in
Specific Gravity
1.07
Application
Locks Screws in Place, Secures Bolts and Studs
Standards
AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant
Temp. Range
0 Degrees to 300 Degrees F
Threadlocker Classification
Threadlocker
Threadlocker Disassembly
Removable
Chemical Type
Anaerobic
Flash Point
200 Degrees F
Primer Required
Yes
Compatible Primer Series
Primer N, Primer T
Breakaway Torque
100 in-lb
Prevailing Torque
30 in-lb
Chemical Base
Methacrylate
Maximum Viscosity
5,000 cps
Clean Up Method
Solvent, Wire Brush
Full Cure Time
1 day
VOC Content Weight Percentage
1.5 %
Minimum Viscosity
1,200 cps
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
Less Than80 Degrees F
Maximum Operating Temperature
300 Degrees F
Shelf Life
1.5 yr
Removal Method
Hand Tools

Description

Threadlocker, For Material Type Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium, Threadlocking Strength Medium, Color Blue, Series 42MS, Container Size 8.45 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 10 min, Breakaway Torque 100 in-lb, Cure Type Anaerobic, Primer Required Yes, Compatible Primer Series Primer N, Primer T, Standards AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant, Chemical Base Methacrylate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.