Zoro Homepage

Threadlocker, ANTI-SEIZE TECHNOLOGY 71HS, Red, High, Liquid, 1.69 fl oz, Bottle

  • Mfr # 39712

  • Zoro # G9711597


product price: $18.99
/ea

Key Features

Series
ANTI-SEIZE TECHNOLOGY 71HS
Color
Red
Product Form
Liquid
Container Size
1.69 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39712
Zoro #
G9711597
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.69 fl oz
For Maximum Thread Diameter
1 in
Size
50 mL
For Fastener Dia.
Up to 1 in

Details

Item
Threadlocker
Series
ANTI-SEIZE TECHNOLOGY 71HS
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys
Working Time
10 min
Threadlocker Disassembly
Permanent
Gap Fill
0.007 in
Standards
AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant
Flash Point
200 Degrees F
Viscosity
500 cP
Temp. Range
0 Degrees to 300 Degrees F
Threadlocker Classification
Threadlocker
Application
Locks Screws in Place, Secures Bolts and Studs
Specific Gravity
1.1
Chemical Type
Anaerobic
Maximum Viscosity
500 cps
Shelf Life
1.5 yr
Chemical Base
Methacrylate
VOC Content Weight Percentage
1.5 %
Primer Required
Yes
Prevailing Torque
250 in-lb
Minimum Viscosity
500 cps
Compatible Primer Series
Primer N, Primer T
Full Cure Time
1 day
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
Less Than80 Degrees F
Clean Up Method
Wire Brush
Maximum Operating Temperature
300 Degrees F
Breakaway Torque
200 in-lb
Removal Method
Heat and Hand Tools

Description

Threadlocker, For Material Type Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys, Threadlocking Strength High, Color Red, Series 71HS, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 10 min, Breakaway Torque 200 in-lb, Cure Type Anaerobic, Primer Required Yes, Compatible Primer Series Primer N, Primer T, Standards AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant, Chemical Base Methacrylate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.