Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, ANTI-SEIZE TECHNOLOGY 71HS, Red, High, Liquid, 8.45 fl oz, Bottle

  • Mfr # 39713

  • Zoro # G9711581


product price: $48.19
/ea

Key Features

Series
ANTI-SEIZE TECHNOLOGY 71HS
Color
Red
Product Form
Liquid
Container Size
8.45 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39713
Zoro #
G9711581
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8.45 fl oz
For Maximum Thread Diameter
1 in
For Fastener Dia.
Up to 1 in
Size
250 mL

Details

Item
Threadlocker
Series
ANTI-SEIZE TECHNOLOGY 71HS
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys
Working Time
10 min
Gap Fill
0.007 in
Threadlocker Disassembly
Permanent
Standards
AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant
Temp. Range
0 Degrees to 300 Degrees F
Specific Gravity
1.1
Application
Locks Screws in Place, Secures Bolts and Studs
Viscosity
500 cP
Chemical Type
Anaerobic
Flash Point
200 Degrees F
Threadlocker Classification
Threadlocker
Maximum Operating Temperature
300 Degrees F
Prevailing Torque
250 in-lb
VOC Content Weight Percentage
1.5 %
Full Cure Time
1 day
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
Less Than80 Degrees F
Maximum Viscosity
500 cps
Compatible Primer Series
Primer N, Primer T
Primer Required
Yes
Minimum Viscosity
500 cps
Chemical Base
Methacrylate
Shelf Life
1.5 yr
Clean Up Method
Wire Brush
Breakaway Torque
200 in-lb
Removal Method
Heat and Hand Tools

Description

Threadlocker, For Material Type Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys, Threadlocking Strength High, Color Red, Series 71HS, Container Size 8.45 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 10 min, Breakaway Torque 200 in-lb, Cure Type Anaerobic, Primer Required Yes, Compatible Primer Series Primer N, Primer T, Standards AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant, Chemical Base Methacrylate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.