Waterproof RTV Gasket Maker, 10.3 oz, Blue, Temp Range -75 to 450 Degrees F

  • Mfr # 27107

  • Zoro # G0472650


product price: $18.65
/ea

Key Features

Application
Adhesive Instant Gasket, Sealant
Size
10.3 oz
Temp. Range
-75 to 450 Degrees F
For Use On
Gasketing, Sealing, Bonding, Insulating, Caulking, Encapsulating, and Coating on Most Surfaces
Sealant Base
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27107
Zoro #
G0472650
UPC #
-
Country of Origin
United States

Dimensions

Size
10.3 oz
Container Size
10.3 oz
Maximum Gap Fill Size
0.25 in

Details

Application
Adhesive Instant Gasket, Sealant
Color
Blue
Temp. Range
-75 to 450 Degrees F
For Use On
Gasketing, Sealing, Bonding, Insulating, Caulking, Encapsulating, and Coating on Most Surfaces
Sealant Base
Silicone
Sealant Container
Cartridge
Item
RTV Gasket Maker
Type
Waterproof
Full Cure
24 hr
Begins to Harden
15 min
Flash Point
250 Degrees F
Includes
Nozzle
Viscosity
300cP
Characteristics
Flexible Waterproof Seal
Specific Gravity
0.85
Standards
FDA Reg. No. 21 CFR 177.2600, MIL-A-46106, NSF Approved, UL Listed
Container Type
Cartridge
Chemical Base
RTV Silicone
Tensile Strength
350 psi
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-75 Degrees F
Storage Requirements
Less Than90 Degrees F
Series
AST-RTV
Non-Hardening
Yes
Maximum Viscosity
300 cps
Sensor Safe
No
For Fluid Type
Fuels, Oil, Solvents, Water
Resistance Properties
Vibration Resistant, Water Resistant
Working Time
15 min
Full Cure Time
1 day
Minimum Viscosity
300 cps
Specific Sealing Application
Gear Housings, Machinery, Motors, Power Tools, Pumps, Auto Transmissions
Product Form
Paste
Shelf Life
1 yr
Cure Type
Room Temperature
For Material Type
Ceramic, Metal, Glass, Plastic, Porcelain, Wood
Sealant Type
Gasket Sealant
Hardness
Durometer 30

Description

RTV Gasket Maker, Color Blue, Container Size 10.3 oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -75 Degrees F, Series AST-RTV, Working Time 15 min, Product Form Paste, For Fluid Type Fuels, Oil, Solvents, Water, For Material Type Ceramic, Metal, Glass, Plastic, Porcelain, Wood, Resistance Properties Vibration Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.