Weld Sealant, 91WS Series, Green, Liquid, Low Viscosity, High-Temperature Resistant, 10 mL Bottle

  • Mfr # 39801

  • Zoro # G2935199


product price: $7.69
/ea

Key Features

Color
Green
Compatible Materials
Steel
Application
Best For Sealing the Porosities Found In Weldments and Other Porous Metals
Container Size
0.34 fl oz
Operating Temperature Range
-65 Degrees F to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39801
Zoro #
G2935199
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
Maximum Gap Fill Size
0.127 mm
Size
10 mL

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
Best For Sealing the Porosities Found In Weldments and Other Porous Metals
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Type
Liquid
Sealant Container
Bottle
Temp. Range
-65 to 300 Degrees F
Full Cure
24 hr
Characteristics
Low Viscosity, Weld Sealant, Wicking Type
Viscosity
12cP
Specific Gravity
1.1
Flash Point
200 Degrees F
Container Type
Bottle
Chemical Base
Polyglycol Dimethyacrylate
Series
ANTI-SEIZE TECHNOLOGY 91WS
Retaining Compounds Properties
High Temperature Resistant
Compatible Primer Series
Excel 611, Excel 612
Retaining Compound Strength
High
Non-Toxic
No
Cure Type
Anaerobic
Storage Requirements
Less Than100 Degrees F
For Material Type
Stainless Steel, Steel
Maximum Viscosity
12 cps
Full Cure Time
1 day
Minimum Operating Temperature
-65 Degrees F
Minimum Viscosity
12 cps
VOC Content Weight Percentage
0.5%
Primer Required
Yes
Environment
Outdoor
Maximum Operating Temperature
300 Degrees F
Product Form
Liquid
For Use On
Metal

Description

Retaining Compound, For Material Type Stainless Steel, Steel, Retaining Compounds Properties High Temperature Resistant, Series 91WS, Container Size 0.3 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.127 mm, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Primer Required Yes, Chemical Base Polyglycol Dimethyacrylate, Compatible Primer Series Excel 611, Excel 612, Cure Type Anaerobic, Environment Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.