Weld Sealant, 91WS Series, Green, Liquid, Low Viscosity, High-Temperature Resistant, 250 mL Bottle

  • Mfr # 39803

  • Zoro # G9711782


original price: $50.79
5% off
new price: $47.79
/ea

Key Features

Color
Green
Compatible Materials
Steel
Application
Best For Sealong the Porosities Found In Weldmonts and Other Porous Metals
Container Size
8.5 fl oz
Operating Temperature Range
-65 Degrees F to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39803
Zoro #
G9711782
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8.5 fl oz
Maximum Gap Fill Size
0.127 mm
Size
250 mL

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
Best For Sealong the Porosities Found In Weldmonts and Other Porous Metals
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Full Cure
24 hr
Temp. Range
300 Degrees F
Flash Point
200 Degrees F
Specific Gravity
1.1
Characteristics
Low Viscosity, Weld Sealant, Wicking Type
Type
Liquid
Viscosity
12cP
Chemical Base
Polyglycol Dimethyacrylate
Series
ANTI-SEIZE TECHNOLOGY 91WS
Retaining Compounds Properties
High Temperature Resistant
Cure Type
Anaerobic
Environment
Outdoor
Minimum Operating Temperature
-65 Degrees F
Product Form
Liquid
Maximum Viscosity
12 cps
Full Cure Time
1 day
For Material Type
Stainless Steel, Steel
Primer Required
Yes
Container Type
Bottle
Compatible Primer Series
Excel 611, Excel 612
Minimum Viscosity
12 cps
Non-Toxic
No
VOC Content Weight Percentage
0.5%
Maximum Operating Temperature
300 Degrees F
Retaining Compound Strength
High
Storage Requirements
Less Than100 Degrees F

Description

Retaining Compound, For Material Type Stainless Steel, Steel, Retaining Compounds Properties High Temperature Resistant, Series 91WS, Container Size 8.5 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.127 mm, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Primer Required Yes, Chemical Base Polyglycol Dimethyacrylate, Compatible Primer Series Excel 611, Excel 612, Cure Type Anaerobic, Environment Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.