Weld Sealant, 91WS Series, Green, Liquid, Low Viscosity, High-Temperature Resistant, 50 mL Bottle

  • Mfr # 39802

  • Zoro # G9711791


original price: $13.85
6% off
new price: $12.89
/ea

Key Features

Color
Green
Compatible Materials
Steel
Application
Best For Sealong the Porosities Found In Weldmonts and Other Porous Metals
Container Size
1.7 fl oz
Operating Temperature Range
-65 Degrees F to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39802
Zoro #
G9711791
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Maximum Gap Fill Size
0.127 mm
Size
50 mL

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
Best For Sealong the Porosities Found In Weldmonts and Other Porous Metals
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Type
Liquid
Flash Point
200 Degrees F
Full Cure
24 hr
Viscosity
12cP
Specific Gravity
1.1
Characteristics
Low Viscosity, Weld Sealant, Wicking Type
Temp. Range
300 Degrees F
Chemical Base
Polyglycol Dimethyacrylate
Series
ANTI-SEIZE TECHNOLOGY 91WS
Primer Required
Yes
VOC Content Weight Percentage
0.5%
Storage Requirements
Less Than100 Degrees F
Retaining Compounds Properties
High Temperature Resistant
Retaining Compound Strength
High
Cure Type
Anaerobic
For Material Type
Stainless Steel, Steel
Minimum Operating Temperature
-65 Degrees F
Product Form
Liquid
Non-Toxic
No
Container Type
Bottle
Maximum Operating Temperature
300 Degrees F
Environment
Outdoor
Full Cure Time
1 day
Compatible Primer Series
Excel 611, Excel 612
Minimum Viscosity
12 cps
Maximum Viscosity
12 cps

Description

Retaining Compound, For Material Type Stainless Steel, Steel, Retaining Compounds Properties High Temperature Resistant, Series 91WS, Container Size 1.7 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.127 mm, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Primer Required Yes, Chemical Base Polyglycol Dimethyacrylate, Compatible Primer Series Excel 611, Excel 612, Cure Type Anaerobic, Environment Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.