White Heavy Duty PTFE Tape, 1/4"X 52"
Mfr # 46125
Zoro # G7982950
product price: $2.19
/eaSold in multiples of 100 for $219.00
Key Features
Material
Polytetrafluoroethylene (PTFE)
Overall Width
1/4 in
Overall Length
520 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46125
Zoro #
G7982950
UPC #
815443013476
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1/4 in
Overall Length
520 in
Details
Item
White Heavy Duty PTFE Tape, 1/4"X 52"
Material
Polytetrafluoroethylene (PTFE)
Color
White
Description
White Heavy Duty PTFE Tape,1/4 In.X 52 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.