Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wicking Grade Threadlocker, ANTI-SEIZE TECHNOLOGY 90PW, Green, Medium/High, Liquid, 1.69 fl oz

  • Mfr # 39902

  • Zoro # G9711572


product price: $13.39
/ea

Key Features

Series
ANTI-SEIZE TECHNOLOGY 90PW
Color
Green
Product Form
Liquid
Container Size
1.69 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39902
Zoro #
G9711572
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.69 fl oz
For Maximum Thread Diameter
1/2 in
Size
50 mL
For Fastener Dia.
Up to 1/2 in

Details

Item
Wicking Grade Threadlocker
Series
ANTI-SEIZE TECHNOLOGY 90PW
Color
Green
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium/High
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys
Working Time
10 min
Temp. Range
0 Degrees to 300 Degrees F
Gap Fill
0.004 in
Specific Gravity
1.1
Flash Point
200 Degrees F
Threadlocker Disassembly
Removable
Viscosity
12 cP
Standards
AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant
Chemical Type
Anaerobic
Threadlocker Classification
Wicking Grade Threadlocker
Application
Locks Screws in Place, Secures Bolts and Studs, Wicking
Breakaway Torque
20 in-lb
Prevailing Torque
200 in-lb
Maximum Viscosity
12 cps
Wicking Grade
Yes
Shelf Life
1.5 yr
Storage Requirements
Less Than80 Degrees F
Minimum Viscosity
12 cps
Minimum Operating Temperature
-65 Degrees F
VOC Content Weight Percentage
0.5 %
Maximum Operating Temperature
300 Degrees F
Primer Required
Yes
Full Cure Time
1 day
Clean Up Method
Solvent, Wire Brush
Compatible Primer Series
Primer N, Primer T
Removal Method
Hand Tools

Description

Wicking Grade Threadlocker, For Material Type Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys, Threadlocking Strength Medium/High, Color Green, Series 90PW, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 1/2 in, Working Time 10 min, Breakaway Torque 20 in-lb, Cure Type Anaerobic, Primer Required Yes, Compatible Primer Series Primer N, Primer T, Standards AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.