Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wicking Grade Threadlocker, ANTI-SEIZE TECHNOLOGY 90PW, Green, Medium/High, Liquid, 8.45 fl oz

  • Mfr # 39903

  • Zoro # G9711563


product price: $51.39
/ea

Key Features

Series
ANTI-SEIZE TECHNOLOGY 90PW
Color
Green
Product Form
Liquid
Container Size
8.45 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39903
Zoro #
G9711563
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8.45 fl oz
For Maximum Thread Diameter
1/2 in
Size
250 mL
For Fastener Dia.
Up to 1/2 in

Details

Item
Wicking Grade Threadlocker
Series
ANTI-SEIZE TECHNOLOGY 90PW
Color
Green
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium/High
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys
Working Time
10 min
Chemical Type
Anaerobic
Temp. Range
0 Degrees to 300 Degrees F
Standards
AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant
Flash Point
200 Degrees F
Gap Fill
0.004 in
Threadlocker Disassembly
Removable
Viscosity
12 cP
Threadlocker Classification
Wicking Grade Threadlocker
Specific Gravity
1.1
Application
Locks Screws in Place, Secures Bolts and Studs, Wicking
Maximum Viscosity
12 cps
Storage Requirements
Less Than80 Degrees F
Minimum Operating Temperature
-65 Degrees F
Wicking Grade
Yes
Maximum Operating Temperature
300 Degrees F
Prevailing Torque
200 in-lb
Full Cure Time
1 day
Breakaway Torque
20 in-lb
Compatible Primer Series
Primer N, Primer T
Clean Up Method
Solvent, Wire Brush
VOC Content Weight Percentage
0.5 %
Primer Required
Yes
Shelf Life
1.5 yr
Minimum Viscosity
12 cps
Removal Method
Hand Tools

Description

Wicking Grade Threadlocker, For Material Type Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys, Threadlocking Strength Medium/High, Color Green, Series 90PW, Container Size 8.45 fl oz, Container Type Bottle, For Maximum Thread Diameter 1/2 in, Working Time 10 min, Breakaway Torque 20 in-lb, Cure Type Anaerobic, Primer Required Yes, Compatible Primer Series Primer N, Primer T, Standards AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.