This item is Discontinued.

Antop Antenna Antop Antenna AT-500SBS TITANIUM HDV & FM Amplified Antenna with Smart Boost System AT-500SBS TITANIUM

Antop Antenna AT-500SBS TITANIUM HDV & FM Amplified Antenna with Smart Boost System (Discontinued)

  • Mfr # AT-500SBS TITANIUM
  • Zoro # G204029774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-500SBS TITANIUM
Zoro #
G204029774
UPC #
853042007359
Country of Origin
China

Dimensions

Height
1.57"
Width
4.72"

Details

Operating Range
470 MHz to 700 MHz
Product Color
Titanium
Maximum Antenna Range
80 Mile
Application/Usage
Signal Booster
Product Type
Antenna/Radio Combo
Antenna Gain
22 dB
Directivity
Multi-directional
Form Factor
Wall/Stand
Frequency Band Type
UHF

Description

Our products are assured for reliability and durability which has high quality and standard. We always work towards to fulfill the requirements of our end users.

Features
  • ANTOP HD Smart Bar Amplified TV antenna
  • Power booster
  • AC/DC power adapter
  • 15' coaxial cable
  • 5' coaxial cable
  • AT-731 FM antenna adapter
  • Indoor stand
  • Wall mounting kit
  • User manual
  • HSN/QVC channel guide insert
Specifications
  • Weight: 3.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.