
PRO-LINE Flat Panel Big Boy Outdoor HDTV Antenna (Discontinued)
- Mfr # PL-402VG
- Zoro # G0441053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL-402VG
Zoro #
G0441053
UPC #
853042007212
Country of Origin
China
Dimensions
Overall Length (In.)
4.53 in
Height (In.)
23.82 in
Width (In.)
5.12 in
Details
Item
Antenna
Includes
VHF Enhanced Rods; Mast Clamp Kit; Instruction/User Manual
Features
Multi-Directional Reception; UV Coating; Weather Resistant Finish; Creative Panel Design
Frequency (MHz)
87.5 MHz to 230 MHz, 470 MHz to 862 MHz
Application
Outdoor, HDTV Antenna, Indoor
Color
Gray
Radiation Pattern
Multi-Directional
Radio Band Type
VHF, UHF
Series
Pro-line
Antenna Gain
11 dB
Mounting
Wall/Roof/Attic/Desktop/Pole
Maximum Antenna Range
60 mile
Description
Cut the cord and watch free local TV with the professional-grade ANTOP PL-402VG PRO-LINE Flat Panel Big Boy Outdoor HDTV Antenna. Featuring a patented design, the PL-402VG HDTV antenna is powerful enough to feed multiple TVs in a home providing a whole-house solution. This whole-house solution, with new generation digital technology, is designed to match similar gain of traditional bulky, unsightly mechanical antennas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.