
Smartpass Amp with 4G LTE Filter and Power Supply Kit (Black) (Discontinued)
- Mfr # AT-601B
- Zoro # G0438953
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT-601B
Zoro #
G0438953
UPC #
856134006292
Country of Origin
China
Details
Item
Signal Amplifier
Includes
USB AC/DC Power Adapter, USB Cable, Instruction/User Manual.
Input Voltage
5V DC
Max. Frequency
700 MHz
Min. Frequency
87.50 MHz
Description
The ANTOP Smartpass Amplifier with 4G LTE Filter and Power Supply Kit (Black) is designed to work with any nonamplified antenna to boost the over-the-air TV signal received by the antenna. The attached 3 ft. and .3 ft. extension coaxial cables offer connection flexibility and enable you to move the antenna within a wider placement range. It supports HDTV, 1080p TV and 4K Ultra HD. All ANTOP products come with 24-hour access to online customer support and installation assistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.