Zoro Homepage

Tee Tee, 1-1/2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361120405

  • Zoro # G5485715


product price: $47.15
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361120405
Zoro #
G5485715
UPC #
690291088483
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2"
Outside Dia.
2-31/32"
Pipe Size - Pipe Fitting
1-1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Pipe Size
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in

Description

Tee, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.