1-1/2" FNPT Galvanized Cap
Mfr # 0319900684
Zoro # G7562825
product price: $12.89
/eaKey Features
Specific Fitting Shape
Cap
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0319900684
Zoro #
G7562825
UPC #
690291348143
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in
Details
Item
Cap
Specific Fitting Shape
Cap
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
FNPT
Standards
ASTM A197, FM Approved, Meets ASME B16.3, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Material
Galvanized Malleable Iron
Specific Pipe Fitting Shape
Cap
Temp. Range
-20 Degrees to 350 Degrees F
Saturated Steam Pressure
150 psi @ 350 Degrees F
Plug Construction
Solid
Class
Class 150
Max. Steam Pressure
150 psi @ 350 Degrees F
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
Includes Seal
No
Maximum Operating Pressure
300 psi @ 150 Degrees F
Description
Round Cap, 1 1/2 in Nominal Pipe Size, Malleable Iron, Galvanized, Class Class 150, Female NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.