1-1/2" FNPT Galvanized Hex Locknut
Mfr # 0319913604
Zoro # G3485006
product price: $11.59
/eaKey Features
Specific Fitting Shape
Hex Locknut
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Fitting Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0319913604
Zoro #
G3485006
UPC #
690291354113
Country of Origin
United States
Dimensions
Hex Size
2-11/32"
Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Nominal Pipe Size
1 1/2 in
Overall Length
1/2 in
Details
Item
Hex Locknut
Specific Fitting Shape
Hex Locknut
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Fitting Connection Type
FNPT
Standards
ASME B16.3, ASTM A197
Max. Pressure
Not For Pressure Service
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 PSI
Pipe Fitting Material
Galvanized Malleable Iron
Specific Pipe Fitting Shape
Hex Locknut
Temp. Range
-20 Degrees to 150 Degrees F
Finish/Coating
Galvanized
Application
Potable Water
Max. Steam Pressure
150 psi
Class
Class 150
For Pipe Schedule
40
Description
Locknut, 1 1/2 in Nominal Pipe Size, Class Class 150, Galvanized, Malleable Iron, Female NPT, For Pipe Schedule 40, 150 psi Max. Steam Pressure, -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.