Zoro Homepage

Reducing Tee Reducing Tee, 1-1/2" x 1-1/4" x 1-1/2" Pipe, FNPT, Cast Iron, Class 125

  • Mfr # 0300043007

  • Zoro # G2593534


product price: $27.39
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
1-1/2" x 1-1/4" x 1-1/2"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0300043007
Zoro #
G2593534
UPC #
690291013133
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2" x 1-1/4" x 1-1/2"
Pipe Size - Pipe Fitting
1 1/2 in x 1 1/4 in x 1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Pipe Size
1-1/2" x 1-1/4" x 1-1/2"
Fitting Side C Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
Reducing Tee
Standards
UL: FM Approved: ASME B16.4
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Saturated Steam Pressure
125 psi
Pipe Fitting Schedule/Class
Class 125
Fitting Schedule/Class
Class 125
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Temp. Range
-20 Degrees to 150 Degrees F
Fitting Side C Gender
Female
Fitting Side C Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Color
Black
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Maximum Operating Pressure
175 psi @ 150 Degrees F
Fitting Side B Gender
Female
Includes Seal
No

Description

Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/4 in, Female, NPT, 1 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.