Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 1" FNPT Galvanized 90 Degree Reducing Elbow

  • Mfr # 0311009807

  • Zoro # G9187455


product price: $31.69
/ea

Key Features

Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311009807
Zoro #
G9187455
UPC #
690291346729
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2" x 1"
Pipe Size - Pipe Fitting
1-1/2" x 1"
Pipe Size
1-1/2" x 1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Item
90 Degree Reducing Elbow
Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASTM A-197, FM Approved, Meets ASME B16.3, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Temp. Range
-20 Degrees to 350 Degrees F
Saturated Steam Pressure
150 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Material
Galvanized Malleable Iron
Specific Pipe Fitting Shape
90 Degrees Reducing Elbow
Fitting Side A Gender
Female
Class
Class 150
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Seal
No
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
For Pipe Schedule
40
Color
Silver
Finish/Coating
Galvanized
Fitting Side A Type
NPT
Application
Air, Oil, Non-Potable Water

Description

90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.