1-1/2 x 5 Pipe Nipple, Black Steel, 150 PSI, Lead Free

  • Mfr # 0830034005

  • Zoro # G108596136


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Pipe Size (Fittings)
1" x 1/2"
Basic Fitting Material
Steel
Overall Pipe Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0830034005
Zoro #
G108596136
UPC #
690291134173
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1" x 1/2"
Overall Pipe Length
5

Details

Basic Fitting Material
Steel

Description

Black Malleable Steel Pipe Nipples are solidly made for long lasting durability and dependability. Used for connecting two different pipe fittings. Black Malleable Steel fire and corrosion resistant properties make it especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.