1-1/4 x 2 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI

  • Mfr # 0831028402

  • Zoro # G908596138


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Basic Fitting Material
Steel
Overall Pipe Length
2
Pipe Size - Pipe Fitting
1-1/24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0831028402
Zoro #
G908596138
UPC #
69029127593
Country of Origin
China

Dimensions

Overall Pipe Length
2
Pipe Size - Pipe Fitting
1-1/24

Details

Basic Fitting Material
Steel

Description

1-1/4 X 2 Galvanized Steel Pipe Nipple 150 PSI Lead Free
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.