Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 90 Degree Elbow, Black Malleable, 150 PSI, Lead Free

  • Mfr # 0810001206

  • Zoro # G408595747


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Pipe Size (Fittings)
1"
Basic Fitting Material
Black Malleable
Overall Pipe Length
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0810001206
Zoro #
G408595747
UPC #
69029187659
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Overall Pipe Length
3

Details

Basic Fitting Material
Black Malleable

Description

90 Degree Black Malleable And Cast Iron Elbow Attachments are solidly made for long lasting durability and dependability. Allow for changing pipeline direction by 90 degrees. Black Malleable Iron fire and corrosion resistant properties make them especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.