Zoro Homepage

1 Black Malleable Coupling, Lead Free, 150 PSI

  • Mfr # 0810080606

  • Zoro # G108595795


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Pipe Size (Fittings)
1"
Basic Fitting Material
Black Malleable
Overall Pipe Length
1/11/2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0810080606
Zoro #
G108595795
UPC #
69029187836
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Overall Pipe Length
1/11/2016

Details

Basic Fitting Material
Black Malleable

Description

1 Black Malleable Coupling 150 PSI Lead Free
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.