Shop ANVIL
See all product information
Create Account
1 in. FPT X 1 in. D FPT Black Malleable Iron Elbow
- Mfr # 8700123808
- Zoro # G3899781
product price:
$
8.15
/ea
Key Features
Fitting Connection Type
FPT; FPT
Standards
ASME B16.3; ASTM A-197; ASME B16.3; ASME B1.20.1
Basic Fitting Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8700123808
- Zoro #
- G3899781
- UPC #
- 690291346330
- Country of Origin
- United States
Details
- Fitting Connection Type
- FPT; FPT
- Standards
- ASME B16.3; ASTM A-197; ASME B16.3; ASME B1.20.1
- Basic Fitting Material
- Malleable Iron
Description
Anvil International offers the broadest line of Malleable Iron Fitting in black finish. Every fitting is manufactured and tested to meet Anvil’s strict quality standards. All Anvil Class 150 Malleable Iron Fittings conform to ASME B16.3 and unions conform to ASME B16.39. All elbows and tees 3/8 inch (10 DN) and larger are 100 percent gas tested at a minimum of 100 PSI (6.9 bar).
- • Application - gas, water and oil
- • National pipe threads for creating tighter seals than straight threads
- • Durable construction
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.