Zoro Homepage

1 Tee, Black Malleable, 150 PSI, Lead Free

  • Mfr # 0810030205

  • Zoro # G308595892


product price: $9.69
/ea

Key Features

Pipe Size (Fittings)
1"
Overall Pipe Length
3
Basic Fitting Material
Black Malleable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0810030205
Zoro #
G308595892
UPC #
69029187737
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Overall Pipe Length
3

Details

Basic Fitting Material
Black Malleable

Description

Black Malleable Tees are solidly made for long lasting durability and dependability. Used for connecting three same or various sized pipes. Black Malleable Iron fire and corrosion resistant properties make them especially useful for natural gas or hot water heating systems or plumbing applications.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.