Zoro Homepage

1 Union, Black Malleable, 150 PSI, Lead Free

  • Mfr # 0812508612

  • Zoro # G408596140


product price: $16.35
/ea

Key Features

Pipe Size (Fittings)
1"
Overall Pipe Length
2/1/2016
Basic Fitting Material
Black Malleable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0812508612
Zoro #
G408596140
UPC #
69029196400
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Overall Pipe Length
2/1/2016

Details

Basic Fitting Material
Black Malleable

Description

Black Malleable Iron Unions are solidly made for long lasting durability and dependability. Allow quick and convenient disconnection of pipes for maintenance or fixture replacement. Black Malleable Iron fire and corrosion resistant properties make it especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.