1 x 1 in. FPT to FPT Black Malleable Iron Elbow, Assorted

  • Mfr # 41524

  • Zoro # G810664314


product price: $22.15
/ea

Key Features

Pipe Fitting Material
Malleable Iron
Standards
ASME B16.3; ASTM A-197; ASME B16.3; ASME B1.20.1; UL/FM
Pipe Fitting Connection Type
FPT
Pipe Size - Pipe Fitting
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41524
Zoro #
G810664314
UPC #
690291346330
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1 in

Details

Pipe Fitting Material
Malleable Iron
Standards
ASME B16.3; ASTM A-197; ASME B16.3; ASME B1.20.1; UL/FM
Pipe Fitting Connection Type
FPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.