Zoro Homepage

Hex Bushing Hex Bushing, 1" x 1/8" Pipe, FNPT x MNPT, Malleable Iron, Class 150

  • Mfr # 0318906922

  • Zoro # G2667217


product price: $7.39
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1" x 1/8"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0318906922
Zoro #
G2667217
UPC #
069029136060
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1" x 1/8"
Pipe Size - Pipe Fitting
1 in x 1/8 in
Fitting Side A Nominal Pipe Size
1 in
Pipe Size
1" x 1/8"
Fitting Side B Nominal Pipe Size
1/8 in

Description

Hex Bushing, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 in, Male, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.