Zoro Homepage

Hex Bushing Hex Bushing, 1" x 3/4" Pipe, MNPT x FNPT, Forged Steel, Class 6000

  • Mfr # 0361331408

  • Zoro # G4964434


product price: $5.69
/ea

Key Features

Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1" x 3/4"
Class
Class 6000
Standards
ASME B16.11,ASTM A105,ASTM A182,ASTM A 350, ASMEB1.2011+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361331408
Zoro #
G4964434
UPC #
690291090349
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1" x 3/4"
Hex Size
3/4"
Pipe Size - Pipe Fitting
1 in x 3/4 in
Outside Dia.
1-3/8"
Bolt Size
1"
Pipe Size
1" x 3/4"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
3/4 in

Description

Hex Bushing, Forged Steel, Black Oxide, Class Class 6000, For Pipe Schedule XXS/XXH, 1 in, Male, NPT, 3/4 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.