
11/2 27 Handy Ast Pk Blk Npl
Mfr # 0334042421
Zoro # G9251689
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Nominal
1-1/2 in
Overall Pipe Length
10 in
Pipe Connection Type
MPT x MPT
Material - Pipe
Steel
Specific Pipe Fitting Shape
Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0334042421
Zoro #
G9251689
UPC #
69029184020
Country of Origin
United States
Dimensions
Pipe Size - Nominal
1-1/2 in
Overall Pipe Length
10 in
Details
Pipe Connection Type
MPT x MPT
Material - Pipe
Steel
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A733, ASME B1.20.1; ASTM A53 Type F or E
Basic Pipe Fitting Shape
Nipple
Description
11/2 27 HANDY ASSORTED PACK BLACK NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.