
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0331238204
Zoro #
G9252440
UPC #
69029135253
Country of Origin
United States
Dimensions
Pipe Size - Nominal
1-1/2 in
Overall Pipe Length
24 in
Details
Pipe Connection Type
MPT
Material - Pipe
Steel
Standards
ASTM A733; ASTM A153; ASTM A53 Type F or E; ASME B1.20.1
Description
11/2X24 STANDARD GALVANIZED READY CUT PIPE NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.