Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/4X12 Xh Blk Steel CW Nipple

  • Mfr # 0330531807

  • Zoro # G9250149


product price: $34.45
/ea

Key Features

Pipe Size - Nominal
1-1/4 in
Overall Pipe Length
12 in
Pipe Connection Type
MPT x MPT
Material - Pipe
Steel
Standards
ASTM A733, ASME B1.20.1; ASTM A53 Type F or E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0330531807
Zoro #
G9250149
UPC #
069029104556
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1-1/4 in
Overall Pipe Length
12 in

Details

Pipe Connection Type
MPT x MPT
Material - Pipe
Steel
Standards
ASTM A733, ASME B1.20.1; ASTM A53 Type F or E

Description

11/4X12 EXTRA HEAVY BLACK STEEL CONTINUOUS WELD NIPPLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.