Zoro Homepage

Cross Cross, 1/2" Pipe, FNPT, Cast Iron, Class 125

  • Mfr # 0300108701

  • Zoro # G1181616


product price: $22.99
/ea

Key Features

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
1/2"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0300108701
Zoro #
G1181616
UPC #
690291015151
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Fitting Side D Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Pipe Size
1/2"
Fitting Side C Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
Cross
Standards
UL: FM Approved: ASME B16.4
Basic Pipe Fitting Shape
Cross
Saturated Steam Pressure
125 psi
Specific Pipe Fitting Shape
Cross
Fitting Schedule/Class
Class 125
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Schedule/Class
Class 125
Fitting Side D Gender
Female
Fitting Side A Type
NPT
Includes Seal
No
Maximum Operating Pressure
175 psi @ 150 Degrees F
Fitting Side D Type
NPT
For Pipe Schedule
40
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side C Type
NPT
Color
Black
Fitting Side C Gender
Female
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

Cross, Cast Iron, Class Class 125, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.