Zoro Homepage

1/2 x 4 Pipe Nipple, Galvanized Steel, 150 PSI, Lead Free

  • Mfr # 0831015607

  • Zoro # G008596304


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Basic Fitting Material
Steel
Pipe Size - Pipe Fitting
1-2/24
Overall Pipe Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0831015607
Zoro #
G008596304
UPC #
69029121464
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-2/24
Overall Pipe Length
4

Details

Basic Fitting Material
Steel

Description

Galvanized Pipe Nipples are made of solid Galvanized Steel for long lasting durability and dependability. Used as extension for connecting two different pipes together. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.