Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

164 12-14 PIPE PROTECT SADDLE

  • Mfr # 0500073101

  • Zoro # G8383016


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pipe Size
12--14 in
Finish
Plain
Standards and Approvals
ASTM A36; UL/FM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500073101
Zoro #
G8383016
UPC #
69029113797
Country of Origin
United States

Dimensions

Pipe Size
12--14 in

Details

Material
Steel
Finish
Plain
Standards and Approvals
ASTM A36; UL/FM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.