Zoro Homepage

1X4-1/2 Xh Blk Stl CW Nipple

  • Mfr # 0330524406

  • Zoro # G9249640


product price: $9.99
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
4.5 in
Pipe Connection Type
MPT
Material - Pipe
Steel
Standards
ASTM A733; ASTM A53 Type F or E; ASME B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330524406
Zoro #
G9249640
UPC #
069029104531
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
4.5 in

Details

Pipe Connection Type
MPT
Material - Pipe
Steel
Standards
ASTM A733; ASTM A53 Type F or E; ASME B1.20.1

Description

1X4-1/2 EXTRA HEAVY BLACK STEEL CONTINUOUS WELD NIPPLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.