45 Degree Elbow 45 Degree Elbow, 2-1/2" Pipe, FNPT, Black Forged Steel, Class 3000
Mfr # 0361111800
Zoro # G5598442
product price: $114.94
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2-1/2"
Class
Class 3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0361111800
Zoro #
G5598442
UPC #
690291088384
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
2-1/2"
Outside Dia.
4"
Pipe Size - Pipe Fitting
2-1/2 in
Pipe Size
2-1/2"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Description
45 Degrees Elbow, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 2 1/2 in, Female, Threaded, 2 1/2 in, Female, Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.