Zoro Homepage

2 90 Degree Elbow, Galvanized Malleable, 150 PSI, Lead Free

  • Mfr # 0811001809

  • Zoro # G708596130


product price: $29.55
/ea

Key Features

Basic Fitting Material
Black Malleable
Overall Pipe Length
4-1/2
Pipe Size - Pipe Fitting
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0811001809
Zoro #
G708596130
UPC #
69029187953
Country of Origin
China

Dimensions

Overall Pipe Length
4-1/2
Pipe Size - Pipe Fitting
2

Details

Basic Fitting Material
Black Malleable

Description

Galvanized Pipe Elbows are made of solid Galvanized Malleable Iron for long lasting durability and dependability. Allow for changing pipeline direction. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.